Needle Roller Brg, 81208, 1/2in Bore, Open

  • Mfr # RC-081208

  • Zoro # G101800216


product price:  $10.39
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.5 in
Bore Dia. (mm)
12.7 mm
Outside Dia. (In.)
0.75 in
Outside Dia. (mm)
19.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC-081208
Zoro #
G101800216
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
0.5 in
Bore Dia. (mm)
12.7 mm
Outside Dia. (In.)
0.75 in
Outside Dia. (mm)
19.05 mm
Width (In.)
0.5 in
Width (mm)
12.7 mm
Outside Diameter
3/4 in
Overall Width
0.5 in
Bore Diameter
1/2 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Torque
78.3 lb-in
Max. RPM
17,000 RPM
Cage Material
Thermoplastic
Number of Rows
One
Needle Bearing Type
Drawn Cup Roller Clutch
Roller Material Grade
SUJ 2
Lubricant Material
Grease, Oil
Ring Material Grade
SUJ 2
Roller Material
Alloy Steel
Maximum Torque
78.3 in-lb
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Maximum Speed
17,000 RPM
Bearing Industry Number
81208
Bearing Design
RC
Full Complement
No
System of Measurement
Inch
Lubrication Openings
Not Applicale
Closure
Open
Maximum Temperature
200 Degrees F
Ring Material
Alloy Steel
Cage Material Grade
Fiberglass Reinforced Nylon
Minimum Temperature
-22 Degrees F

Description

Needle Roller Bearing, Bearing Industry Number 81208, Bearing Design RC, Bore Diameter 1/2 in, Cage Material Thermoplastic, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 17,000 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Roller Clutch, Number of Rows One, Outside Diameter 3/4 in, Overall Width 0.5 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.