Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Roller Brg, 8, 8mm Bore, Open

  • Mfr # FCBL-8-K

  • Zoro # G901800126


product price: $37.55
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.315 in
Bore Dia. (mm)
8 mm
Outside Dia. (In.)
0.4724 in
Outside Dia. (mm)
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCBL-8-K
Zoro #
G901800126
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
0.315 in
Bore Dia. (mm)
8 mm
Outside Dia. (In.)
0.4724 in
Outside Dia. (mm)
12 mm
Width (In.)
0.866 in
Width (mm)
22 mm
Bore Diameter
8 mm
Outside Diameter
12 mm
Overall Width
22 mm

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Torque
30 lb-in
Dynamic Load Capacity (Lb.)
814 lb
Dynamic Load Capacity (N)
3,620 N
Cage Material
Thermoplastic
Static Load Capacity (Lb.)
737 lb
Static Load Capacity (N)
3,280 N
Number of Rows
Three
Maximum Temperature
120 Degrees C
System of Measurement
Metric
Static Radial Load Capacity
3.28 N
Ring Material Grade
SUJ 2
Closure
Open
Lubrication Openings
Not Applicale
Roller Material Grade
SUJ 2
Full Complement
No
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
3.62 N
Roller Material
Alloy Steel
Cage Material Grade
Fiberglass Reinforced Nylon
Bearing Design
FCBL
Needle Bearing Type
Drawn Cup Roller Clutch
Maximum Torque
3.39 N-m
Bearing Industry Number
8
Maximum Speed
21,000 RPM
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Lubricant Material
Grease, Oil
Minimum Temperature
-30 Degrees C

Description

Needle Roller Bearing, Bearing Industry Number 8, Bearing Design FCBL, Bore Diameter 8 mm, Cage Material Thermoplastic, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 21,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Needle Bearing Type Drawn Cup Roller Clutch, Number of Rows Three, Outside Diameter 12 mm, Overall Width 22 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.