NeedleRllrBrg, JT, 1213, Sealed, 3/4"

  • Mfr # JT-1213
  • Zoro # G101800247
product price: 
$
13.39
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.75 in
Bore Dia. (mm)
19.05 mm
Outside Dia. (In.)
1 in
Outside Dia. (mm)
25.4 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JT-1213
Zoro #
G101800247
UPC #
-
Country of Origin
United States
Item
Needle Roller Bearing
Type
Drawn Cup
Static Load Capacity (N)
21,600 N
Dynamic Load Capacity (Lb.)
3,490 lb
Static Load Capacity (Lb.)
4,860 lb
Dynamic Load Capacity (N)
15,500 N
Max. RPM
10,000 RPM
Temp. Range (F)
-25 Degrees to 225 Degrees F
Cage Material
Steel
Number of Rows
One
Dynamic Radial Load Capacity
3,490 lbf
Roller Material
Alloy Steel
Lubrication Openings
Not Applicale
Closure
Single Sealed
Maximum Speed
10,000 RPM Grease
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Ring Material
Alloy Steel
Static Radial Load Capacity
4,860 lbf
Bearing Design
JT
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Bearing Industry Number
1213
Ring Material Grade
SUJ 2
Roller Material Grade
SUJ 2
Cage Material Grade
SUJ 2
Minimum Temperature
-23 Degrees F
Lubricant Material
Grease
Maximum Temperature
225 Degrees F
Seal Type
Contact
Full Complement
No
System of Measurement
Inch
Seal Material
Nitrile
Industry Number
1213

Dimensions

Bore Dia. (In.)
0.75 in
Bore Dia. (mm)
19.05 mm
Outside Dia. (In.)
1 in
Outside Dia. (mm)
25.4 mm
Width (In.)
0.812 in
Width (mm)
20.62 mm
Bore Diameter
3/4 in
Overall Width
0.812 in
Outside Diameter
1 in

Description

Needle Roller Bearing, Bearing Industry Number 1213, Bearing Design JT, Bore Diameter 3/4 in, Cage Material Steel, Closure Single Sealed, Full Complement No, Lubricant Material Grease, Maximum Speed 10,000 RPM Grease, Maximum Temperature 225 Degrees F, Minimum Temperature -23 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 in, Overall Width 0.812 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Contact

Ratings & reviews