Shop KOYO

NeedleRollerBearing, B, 65, Open, 3/8"

  • Mfr # B-65
  • Zoro # G801800028

product price: 
$
6.79
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.375 in
Bore Dia. (mm)
9.525 mm
Outside Dia. (In.)
0.5625 in
Outside Dia. (mm)
14.288 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B-65
Zoro #
G801800028
UPC #
-
Country of Origin
Japan
Item
Needle Roller Bearing
Type
Drawn Cup
Static Load Capacity (N)
5,520 N
Dynamic Load Capacity (N)
4,540 N
Static Load Capacity (Lb.)
1,240 lb
Dynamic Load Capacity (Lb.)
1,020 lb
Number of Rows
One
Ring Material
Alloy Steel
Lubrication Openings
Not Applicale
Roller Material
Alloy Steel
Full Complement
Yes
Roller Material Grade
SUJ 2
Ring Material Grade
SUJ 2
Closure
Open
Compatible Ring Manufacturer Part Number
IRA-3
Maximum Speed
7,100 RPM
Dynamic Radial Load Capacity
1,020 lbf
Standards
ANSI/ABMA 18.2, ASTM F2162
Lubricant Material
Oil
Static Radial Load Capacity
1,240 lbf
System of Measurement
Inch
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Bearing Industry Number
65
Bearing Design
B
Maximum Temperature
248 Degrees F
Minimum Temperature
-22 Degrees F
Industry Number
65

Dimensions

Bore Dia. (In.)
0.375 in
Bore Dia. (mm)
9.525 mm
Outside Dia. (In.)
0.5625 in
Outside Dia. (mm)
14.288 mm
Width (In.)
0.312 in
Width (mm)
7.92 mm
Outside Diameter
9/16 in
Overall Width
0.313 in
Bore Diameter
3/8 in

Description

Needle Roller Bearing, Bearing Industry Number 65, Bearing Design B, Bore Diameter 3/8 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IRA-3, Full Complement Yes, Lubricant Material Oil, Maximum Speed 7,100 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 9/16 in, Overall Width 0.313 in, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.