Shop KOYO

NeedleRollerBearing, BH, 88, Open, 1/2"

  • Mfr # BH-88
  • Zoro # G901800256

product price: 
$
7.19
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.5 in
Bore Dia. (mm)
12.7 mm
Outside Dia. (In.)
0.75 in
Outside Dia. (mm)
19.05 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BH-88
Zoro #
G901800256
UPC #
-
Country of Origin
United States
Item
Needle Roller Bearing
Type
Drawn Cup
Static Load Capacity (N)
14,600 N
Static Load Capacity (Lb.)
3,280 lb
Dynamic Load Capacity (Lb.)
2,510 lb
Dynamic Load Capacity (N)
11,200 N
Number of Rows
One
Minimum Temperature
-22 Degrees F
Maximum Speed
7,900 RPM
Lubricant Material
Oil
Standards
ANSI/ABMA 18.2, ASTM F2162
Full Complement
Yes
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Roller Material Grade
SUJ 2
Maximum Temperature
248 Degrees F
Compatible Ring Manufacturer Part Number
IRA-5
Dynamic Radial Load Capacity
2,510 lbf
Static Radial Load Capacity
3,280 lbf
Bearing Industry Number
88
Ring Material
Alloy Steel
Closure
Open
Lubrication Openings
Not Applicale
System of Measurement
Inch
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Ring Material Grade
SUJ 2
Roller Material
Alloy Steel
Bearing Design
BH
Industry Number
88

Dimensions

Bore Dia. (In.)
0.5 in
Bore Dia. (mm)
12.7 mm
Outside Dia. (In.)
0.75 in
Outside Dia. (mm)
19.05 mm
Width (In.)
0.5 in
Width (mm)
12.7 mm
Overall Width
0.5 in
Outside Diameter
3/4 in
Bore Diameter
1/2 in

Description

Needle Roller Bearing, Bearing Industry Number 88, Bearing Design BH, Bore Diameter 1/2 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IRA-5, Full Complement Yes, Lubricant Material Oil, Maximum Speed 7,900 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 3/4 in, Overall Width 0.5 in, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.