Shop KOYO
See all product information
Create Account
RlrThrustBrgWshr, 2-3/16", 2-1/2", 1/32"
- Mfr # TRA-2435
- Zoro # G001800385
product price:Â
$
2.19
/ea
Sold in multiples of 4 for
$8.76
Key Features
Inside Dia. (In.)
1.5 in
Inside Dia. (mm)
38.1 mm
Outside Dia. (In.)
2.187 in
Outside Dia. (mm)
55.55 mm
Thickness (In.)
0.032 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRA-2435
- Zoro #
- G001800385
- UPC #
- -
- Country of Origin
- United States
- Construction Material
- 52100 Steel
- Item
- Roller Thrust Bearing Washer
- System of Measurement
- Inch
- Washer Material
- Alloy Steel
- Lubrication Type
- Lubrication Required
- For Thrust Bearing Type
- Needle Roller
- Standards
- ANSI/ABMA 21.2
- Maximum Temperature
- 248 Degrees F
- Minimum Temperature
- -22 Degrees F
- Compatible Bearing
- 2435
- Series
- TRA, TWA
- Self Lubricating Bearing
- No
- Washer Material Grade
- AISI 52100
- Bearing Lubrication
- Relubricateable
- Internal Clearance
- CN
Dimensions
- Inside Dia. (In.)
- 1.5 in
- Inside Dia. (mm)
- 38.1 mm
- Outside Dia. (In.)
- 2.187 in
- Outside Dia. (mm)
- 55.55 mm
- Thickness (In.)
- 0.032 in
- Thickness (mm)
- 0.81 mm
- Nominal Inside Dia.
- 1 1/2 in
- Nominal Outside Dia.
- 2 3/16 in
- Thickness
- 1/32 in
- Outside Diameter
- 2 3/16 in
- Bore Diameter
- 2 1/2 in
- Washer Thickness
- 1/32 in
Description
Roller Thrust Bearing Washer, Bore Diameter 2 1/2 in, Compatible Bearing 2435, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Outside Diameter 2 3/16 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/32 in, Maximum PV Not Applicable, Series TRA, TWA, Standards ANSI/ABMA 21.2, Washer Material Alloy Steel, Washer Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.