Shop WJB BEARINGS
See all product information
Create Account
6200 Series Open, Single Row, Deep Groove Radial Ball Bearing - (25x52x15 mm)
- Mfr # 6205
- Zoro # G923940114
product price:Â
$
3.49
/ea
Sold in multiples of 5 for
$17.45
Key Features
Bore Diameter
25 mm
Outside Diameter
52 mm
Cage Material
Chrome Steel
Outer Ring Width
15 mm
Number of Rows
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6205
- Zoro #
- G923940114
- UPC #
- -
- Country of Origin
- China
- Cage Material
- Chrome Steel
- Number of Rows
- Single
- ABEC Rating
- ABEC-1
- Bearing Material
- Chrome Steel
- Closure
- Open
Dimensions
- Bore Diameter
- 25 mm
- Outside Diameter
- 52 mm
- Outer Ring Width
- 15 mm
Description
6205 is a 6200 series single row deep groove radial ball bearing with a 25 mm bore, 52 mm outside diameter, and 15 mm width. Open configuration allows direct lubrication, inspection, and heat dissipation in externally lubricated systems. Designed for radial loads and light axial loads in general-purpose rotating equipment. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6205 Series: 6200 Series Inner Diameter (ID): 25 mm Outer Diameter (OD): 52 mm Width (W): 15 mm Closure Type: Open Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: External Lubrication Required Applications: Electric motors Pumps Reducers Conveyors Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.