Shop KPLUNGE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
62in 2-Person 0-Jet Cedar Cold Plunge Ice Bath/Hot Tub 24in Depth and 169 Gal. Cap., Natural Finish
- Mfr # CP-C6242CDR
- Zoro # G216482475
original price:Â $6,006.99 , new price: $4,499.25 , 25 percent off
new price:Â
$
4,499.25
/ea
Key Features
Depth
62 in
Shape
Oval
Tub Type
No Chiller
Width
42 in
Interior Height
23.23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP-C6242CDR
- Zoro #
- G216482475
- UPC #
- 191042084094
- Country of Origin
- China
Dimensions
- Depth
- 62 in
- Width
- 42 in
- Interior Height
- 23.23 in
- Height
- 30 in
- Basin Width
- 38.8 in
- Interior Depth
- 58 in
Details
- Shape
- Oval
- Tub Type
- No Chiller
- Material
- Cedar (Cedrus) Wood, Stainless Steel
- Capacity
- 136 gal
- Power Type
- Plug-in
- Includes
- Wood lid, insulated cover, steps, pillow headrest,
- Number of Boxes
- 2
- Color
- Brown
- Item
- Cold Plunge
Description
Enhance your wellness routine with the KPLUNGE 62in. Cedar cold plunge/hot tub. Built for indoor and outdoor use, this tub is made from cedar wood exterior and stainless steel interior with 169 gal. capacity, which holds heat and cold longer, and wipes clean easily. The oval shape invites fullbody immersion; a galvanized hoop keeps the tub rock solid. The wooden step, foldable thick cover, and headrest add more comfort. Compatible with any chiller not included for yearround recovery.
- NATURAL CEDAR EXTERIOR: Handcrafted premium cedar wood exterior naturally resists moisture, decay, and rot.
- STAINLESS STEEL INTERIOR: Durable, corrosion-resistant stainless steel interior is easy to clean and built to last.
- ENHANCED RECOVERY: Great for ice baths, muscle therapy, or stress relief, especially for athletes or anyone.
- CHILLER COMPATIBLE: Connects with external chiller or heater system for temperature control (not included).
- OVAL BARREL DESIGN: Ergonomic shape allows full-body immersion for deep, effective cold & warm therapy.
- WOODEN STEP: Sturdy cedar step provides safe and convenient access into the plunge tub.
- COMFORT HEADREST: Padded headrest offers added comfort and support during every session.
- BARREL HOOP REINFORCEMENT: Galvanized steel hoop adds strength and structural stability.
- FOLDABLE THICK COVER: Insulated cover retains heat or cold of this cold plunge and hot tub in every session.
- INDOOR/OUTDOOR USE: Great for patios, home gyms, garages, or spa-inspired wellness spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.