Shop BESTWAY
Create Account
Fast Set Inflatable Above Ground Pool Set, Round, 961 gal Capacity, Blue
- Mfr # 57269E
- Zoro # G224887989
product price:Â
$
173.99
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
- 57269E
- Zoro #
- G224887989
- UPC #
- 821808006090
- Country of Origin
- China
Description
The 10 ft x 30 in Fast Set Pool Set by Bestway is a great family swimming pool. It sets up in only a matter of minutes on a flat surface as only the top ring needs inflated; the body of the pool has a liner that lifts when you fill the pool with water. The set includes a 330 gal filter pump and filter cartridge to keep the water fresh and clean. It also comes with a flow control drain valve, allowing it to be drained quickly at the end of the season. The Fast Set Pool is constructed of tough Tritech material, making it extremely durable and guarantees to keep the family swimming for years to come.
Restrictions
WARNING:
This product can expose you to chemicals including Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.