Arctic Fox 1-Person Inflatable Cold Plunge, PVC Insulated Lid, Pump, and Repair Kit in Gray
- Mfr # CP-IFBAR
- Zoro # G116383001
original price:Â $899.99 , new price: $557.99 , 38 percent off
new price:Â
$
557.99
/ea
Free Shipping & Returns
Key Features
Water Capacity
88 gal
Plastic or Resin
Yes
Height
39 in
Depth
39 in
Tub Type
No Chiller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP-IFBAR
- Zoro #
- G116383001
- UPC #
- 191042085367
- Country of Origin
- China
Dimensions
- Height
- 39 in
- Depth
- 39 in
- Basin Width
- 35 in
- Width
- 39 in
- Wall Thickness
- 3.9 in
- Soaking Depth
- 24.4 in
- Interior Height
- 35 in
- Interior Depth
- 35 in
Details
- Water Capacity
- 88 gal
- Plastic or Resin
- Yes
- Tub Type
- No Chiller
- Interior Color
- Blue
- Exterior Color
- Grey
- Item
- Inflatable Tub
- Features
- PVC Water proof canvas, drop-stitch layer, thermal insulation, temperature lock layer, pvc waterproof layer.
- Shape
- Round
- Material
- Drop-stitch fabric
Description
Wherever life takes you, your recovery goes too. The KPLUNGE Arctic Fox 39 1-person inflatable cold plunge/hot tub is crafted for athletes and wellness seekers alike, delivering powerful reset moments on demand. Whether jumpstarting your morning or unwinding at night, this 88-gallon, 39x39x35 in. barrel-shaped cold plunge inflates fast with a hand pump and fits perfectly indoors or outdoors for your relaxing moments. Thoughtfully equipped with everything you need for comfort and convenience.
- INFLATABLE COLD AND HOT TUB: Recover or relax anytime with the KPLUNGE Arctic Fox 1-person inflatable cold plunge and hot tub.
- DURABLE PVC CONSTRUCTION: Built from high-quality PVC for long-lasting use in any environment without any hassle.
- ENHANCED RECOVERY: Perfect for post-workout recovery or a refreshing daily plunge, especially for athletes or anyone.
- CHILLER COMPATIBILITY: Easily pairs with a chiller and heater unit (not included) for consistent cold/hot water performance.
- QUICK-INFLATION HAND PUMP: Set up your cold plunge tub easily with the included quick-inflation hand pump.
- THICK INSULATED COVER: Keeps water cold/hot while not in use, helping the chiller maintain temperature more efficiently.
- COMFORTABLE SIZE: This 39x39x35 in. barrel-shaped holds 88 gallons of water, spacious enough for full-body immersion.
- CHILD-SAFETY LID CLIPS: Keep the lid securely fastened when not in use for added protection and peace of mind.
- MODERN COLOR DESIGN: Features a snow ash grey exterior and blue interior ice bath tub/hot tub for a clean, spa-like look.
- DESIGNED FOR 1-PERSON: Compact yet roomy enough for a single user to enjoy full-body immersion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.