Shop KPLUNGE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
62in 2-Person 0-Jet Cedar Cold PlungeIce BathTub/HotTub 3/4 HP Powerful Chiller and Heater, Natural
- Mfr # CP-C6242CDR08HP
- Zoro # G316482474
original price: $8,609.99 , new price: $6,879.20 , 20 percent off
new price:
$
6,879.20
/ea
Key Features
Height
30 in
Includes
Wood lid, insulated cover, steps, pillow headrest, chiller(advanced touch screen display, water pipes, filter element,connector,manual)
Width
42 in
Color
Brown
Material
Cedar (Cedrus) Wood, Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP-C6242CDR08HP
- Zoro #
- G316482474
- UPC #
- 191042096615
- Country of Origin
- China
Dimensions
- Height
- 30 in
- Width
- 42 in
- Depth
- 62 in
- Basin Width
- 38.8 in
- Interior Depth
- 58 in
- Interior Height
- 23.23 in
Details
- Includes
- Wood lid, insulated cover, steps, pillow headrest, chiller(advanced touch screen display, water pipes, filter element,connector,manual)
- Item
- Cold Plunge
- Color
- Brown
- Material
- Cedar (Cedrus) Wood, Stainless Steel
- Combo
- Yes
- Wattage
- 725 W
- Operating Temp. Range
- 37 to 104°F
- Number of Boxes
- 2
- Capacity
- 136 gal
- Voltage
- 120 V
- Power Type
- Plug-in
- Shape
- Oval
- Tub Type
- Chiller
- Amps
- 9.6 A
Description
Upgrade your wellness routine with the KPLUNGE 62-in. Cedar cold plunge/hot tub with 3/4 HP chiller. Built for indoor or outdoor use, it features a cedar exterior, stainless steel interior, and 169-gal. capacity. Cools or heats water from 38 DegF to 104 DegF for full-body recovery or relaxation. Includes a cedar step, headrest, cover, and smart control via touch panel or WiFi app. The oval shape allows full-body immersion- perfect for athletes or anyone seeking morning energy or evening relaxation.
- NATURAL CEDAR EXTERIOR: Handcrafted premium cedar wood exterior naturally resists moisture, decay, and rot.
- STAINLESS STEEL INTERIOR: Durable, corrosion-resistant stainless steel interior is easy to clean and built to last.
- OVAL BARREL CONSTRUCTION: Ergonomic shape supports full-body immersion; galvanized hoop adds strength and stability.
- POWERFUL HEATING AND CHILLING: Powerful 3/4 HP chiller cools to 38°F and heats to 104°F for therapy or comfort.
- SMART APP CONTROL: Control every moment with ease using the touchscreen or WiFi mobile app from anywhere.
- ACCESSORY SETUP: Includes a cedar step, cushioned headrest, and foldable thick cover to keep temperature steady.
- ADVANCED WATER FILTRATION: Stay worry-free with an ozone generator and a removable filter that keeps water clean and clear.
- UNIVERSAL COMPATIBILITY: Designed to use with KPLUNGE tubs but also universally compatible with any cold plunge/hot tub with standard inlet/outlet
- ENHANCED RECOVERY: Perfect for ice baths, muscle therapy, or stress relief, especially for athletes or anyone.
- INDOOR/OUTDOOR USE: Great for indoor or outdoor like patios, home gyms, garages, or spa-inspired wellness spaces.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.