67in 1-Person Mono-Jet All-in-One Cold Plunge Ice Bath/Hot Tub Built-in Chiller/Heater, Chestnut
- Mfr # CP-CH6732N
- Zoro # G616482471
original price: $7,508.99 , new price: $5,999.20 , 20 percent off
new price:
$
5,999.20
/ea
Key Features
Height
34 in
Interior Depth
24 in
Basin Width
34 in
Shape
Rectangle
Width
67 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP-CH6732N
- Zoro #
- G616482471
- UPC #
- 191042083905
- Country of Origin
- China
Dimensions
- Height
- 34 in
- Interior Depth
- 24 in
- Basin Width
- 34 in
- Width
- 67 in
- Depth
- 32 in
- Interior Height
- 29 in
Details
- Shape
- Rectangle
- Number of Boxes
- 1
- Capacity
- 84.54 gal
- Item
- Cold Plunge
- Plastic or Resin
- Yes
- Wattage
- 1000 W
- Power Type
- Plug-in
- Operating Temp. Range
- 37 to 104°F
- Material
- Stainless Steel, Acrylic , Polystyrene
- Color
- Chestnut
- Includes
- Ozone sterilizer, underwater led light, built in seat, deep soaker, antifreeze defrost function, circulation pump and jet, tick foldable cover, filter
- Voltage
- 120 V
- Amps
- 12A
Description
Relax and recover with the KPLUNGE Iroquois 67-in. cold plunge/hot tub. A powerful 1 HP built-in chiller lets you switch effortlessly from a soul-awakening 37 DegF plunge to a tension-melting 104 DegF soak-all controlled by a WiFi app or touchpad. Calming color mood lighting, purified water, and a circulating jet guide you into full-body immersion. Whether jumpstarting your morning or unwinding at night, this 84-gallon, 67x33x33 in. acrylic tub brings daily wellness to any indoor or outdoor space.
- ALL-IN-ONE HOT AND COLD PLUNGE: Enjoy both a 104°F hot soak and 37°F ice bath in one unit—ideal for recovery or daily relaxation.
- DURABLE BUILD: This KPLUNGE tub is made from white acrylic with a chestnut finish and stainless steel frame for long-term use.
- CIRCULATING JET: A powerful jet enhances circulation, making cold baths feel even colder for deeper recovery.
- ENHANCED RECOVERY: Great for ice baths, hot soak, muscle therapy, or stress relief, especially for athletes or anyone.
- SMART CONTROL FEATURES: Control every moment with ease using the touchscreen or the WiFi app control from anywhere.
- OZONE GENERATOR: Enjoy fresh, odor-free water every time thanks to the integrated ozone generator system.
- ADVANCED WATER FILTRATION: Stay worry-free with a replaceable filter system that keeps your water clean and clear.
- DAILY WELLNESS: Ideal for morning energy boosts, post-workout muscle recovery, or evening relaxation.
- COMFORTABLE SIZE: Spacious enough for full-body immersion, this tub is 67" L x 33" W x 33" H, and holds 84 gal. of water.
- INDOOR/OUTDOOR USE: Set this cold plunge and hot tub anywhere indoors or outdoors, like home gyms, patios, or garages.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.