Shop KPLUNGE

Kodiak 1-Person Inflatable Cold Plunge, PVC Insulated Lid, 3/4 HP Chiller and Heater in Gray

  • Mfr # CP-IFTUB-08HP

  • Zoro # G016383002


product price:  $3,503.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Exterior Color
Grey
Width
36 in
Interior Color
Blue
Plastic or Resin
Yes
Basin Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CP-IFTUB-08HP
Zoro #
G016383002
UPC #
191042096622
Country of Origin
China

Dimensions

Width
36 in
Basin Width
32 in
Interior Height
27 in
Soaking Depth
17.32 in
Height
31 in
Wall Thickness
3.9 in
Interior Depth
55 in
Depth
59 in

Details

Exterior Color
Grey
Interior Color
Blue
Plastic or Resin
Yes
Item
Inflatable Tub
Shape
Oval
Watts
725 W
Power Type
Plug-in
Tub Type
Chiller
Water Capacity
103 gal
Max. Working Temp.
104°F
Voltage
120 V
Includes
WIFI, hot spot
Features
PVC Water proof canvas, drop-stitch layer, thermal insulation, temperature lock layer, pvc waterproof layer, ETL certificated chiller, Ozone disinfection, App control, TFT Touch panel
Material
Drop-stitch PVC fabric

Description

Wherever life takes you, your recovery goes too. The KPLUNGE Kodiak 59 1-person inflatable cold plunge/hot tub with a 3/4 HP chiller is perfect for athletes in training or anyone ready to start their day or evening relaxation. This 110-gallon, 59x36x27 in. cold plunge inflates quickly with a hand pump and fits perfectly indoors or outdoors. Control your experience using the touchpad or a WiFi-enabled app. Thoughtfully equipped with everything you need for comfort and convenience.


  • INFLATABLE COLD AND HOT TUB: Recover or relax anytime with the KPLUNGE Kodiak 1-person inflatable cold plunge and hot tub.
  • DURABLE PVC CONSTRUCTION: Built from high-quality PVC for long-lasting use in any environment without any hassle.
  • ENHANCED RECOVERY: Perfect for post-workout recovery or a refreshing daily plunge, especially for athletes or anyone.
  • 3/4 HP CHILLER AND HEATER: The KPLUNGE powerful 3/4 HP chiller and heater can go as low as 38°F to as high as 104°F.
  • SMART CONTROL FEATURES: Control every moment with ease using the touchscreen or the WiFi app from anywhere.
  • ADVANCED WATER FILTRATION: Stay worry-free with a replaceable filter system that keeps your water clean and clear.
  • QUICK-INFLATION HAND PUMP: Set up your cold plunge tub/hot tub easily with the included quick-inflation hand pump.
  • THICK INSULATED COVER: Keeps water cold/hot while not in use, helping the chiller maintain temperature more efficiently.
  • MODERN COLOR DESIGN: Features a snow ash grey exterior and blue interior ice bath tub/hot tub for a clean, spa-like look.
  • CHILD-SAFETY LID CLIPS: Keep the lid securely fastened when not in use for added protection and peace of mind.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.