Shop KRAKENBOND
See all product information
Create Account
All Purpose RTV Silicone, Mold & Mildew Resistant, Waterproof, 10.1 fl. oz, Gray, 12PK
- Mfr # KR100EGRASS-12
- Zoro # G709246188
product price:Â
$
40.55
/pk of 12, $3.38/ea
Key Features
Standards
LEED EQc4.1 & SCAQMD Rule 1168 Compliant
Sealant Base
Silicone Polymer / Acetoxy
Performance Temp. Range
-40°F to 356°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KR100EGRASS-12
- Zoro #
- G709246188
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Gray
- Standards
- LEED EQc4.1 & SCAQMD Rule 1168 Compliant
- Sealant Base
- Silicone Polymer / Acetoxy
- Performance Temp. Range
- -40°F to 356°F
Description
STRONG ADHESION-With its acetoxy formula, it offers powerful adhesion and is appropriate for use on common non-porous building materials. glass, porcelain, steel etc. Fast drying bathroom caulk resists aging, cracking, and discoloring at the same time.USE IN EVERYWHERE-RTV silicone sealant can be used for a variety of home improvement projects, including sealing around window and doors, DIY applications, bathroom, kitchen and plumbing applications.ELASTIC SILICONE-Our gray silicone sealant is both resilient and flexible. In both low and high temperatures, this cartridge, which is used with a caulking gun, maintains flexibility.HOW TO USE-Ensure that the surface to be sealed is dry, clean, and grease-free. The depth should be much smaller than the width in order to minimize joint deformation. Reducing the depth to half the width of a wide joint is preferable. To spread the silicone caulk on the joint surface and achieve a professional finish, it should be processed with light pressure within 5 minutes of application.COLORFUL SEALANT-You can use the window door caulk in most places with 4 different color options: black, white, gray, and transparent! Don't forget to check our store for other color options.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.