Shop KRAKENBOND

Deck Caulk - Hybrid Polymer Sealant - All Purpose Industrial Adhesive & Sealants, 9.8 oz, Black

  • Mfr # KR804APS

  • Zoro # G409246174


product price:  $10.19
/ea

Key Features

Container Size
9.8 oz
Color
Clear
Material
polyurethane
Application Temp. Range
41°F to +86°F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KR804APS
Zoro #
G409246174
UPC #
-
Country of Origin
Türkiye

Dimensions

Container Size
9.8 oz

Details

Color
Clear
Material
polyurethane
Application Temp. Range
41°F to +86°F

Description

Strong Hybrid Polymer Sealant - Kraken Bond Polymer Sealant combines the benefits of silicone and polyurethane, making it an excellent choice. It is a Hybrid-Poylmer-based universal grade all-weather adhesive sealant. Designed to seal between surfaces and adhere two things together.Application Areas - Can be used in a variety of applications such as window and door perimeter sealing and bonding, general sealing and waterproofing, roofing gutters, and metal building construction.Paintable - This hybrid polymer sealant can be over-paintable with water-based paints. Has a very low VOC content and very good UV resistance.Great Formula - Kraken Bond industrial adhesives do not contain any solvent, silicone, or isocyanate, Thanks to its strong formula, it provides excellent adhesion on surfaces such as aluminum, granite, ceramic, marble, porcelain, metal, PVC, glass, wood, and porous surfaces like concrete, brick, etc. Note* Does not cause oil stains in panels and porous material.Tooled Easily - You can use the hybrid adhesive sealant with a caulk gun. Keep the tip moving and try to maintain steady dispensing pressure for an even bead. No shrinkage even in wet and humid conditions. Cures are bubble-free and have no surface tackiness.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.