Shop KRAKENBOND

Kitchen and Bathroom Silicone, Waterproof, 100% Silicone 10.1 fl. oz, Clear

  • Mfr # KR100SCLRASS

  • Zoro # G209016991


product price:  $8.15
/ea
Sold in multiples of 2 for $16.30

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KR100SCLRASS
Zoro #
G209016991
UPC #
-
Country of Origin
Türkiye

Description

Waterproof Sealant-With its 100% silicone acetoxy cure formula, Kitchen and Bath caulk clear, which is resistant to cleaning agents, offers a waterproof seal in sanitary areas vulnerable to continuous water exposure.for Sanitary Application-Our silicone sealant can be applied for a number of home improvement projects, such as weather seal application and sealing joints between glazing works. It is specifically designed to fill and seal the gaps between the shower cabin, bathtub, and tiles during assembly.Crack-proof & No Shrinkage-No shrinkage and no cracking are characteristics of this silicone caulk. Excellent resistance to ozone, rain, snow, and direct sunlight. It does not sag due to excessive expansion or shrinkage caused by temperature fluctuations.Application Area-Make sure the surface is grease-free, dry, and clean before you seal it. The depth should be much smaller than the width in order to minimize joint deformation. The smallest size is 0.19x0.19 inches. If the joint is wide, the depth should be half the width. The bathroom sealant should be processed with gentle pressure within five minutes of application in order to spread the substance on the joint surface and achieve a professional finish.High Quality-Our kitchen sealer has a cure formula that is solventless 100% silicone. It combines strength and flexibility. When used with a caulking gun, this cartridge maintains flexibility between -76 and +356 DegF temperatures.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.