Shop KRAKENBOND

Foam Gun Cleaner, Sealant Remover, Dissolves & Removes Uncured Polyurethane Foams, 12PK

  • Mfr # KR1101PMFW-12

  • Zoro # G409246198


product price:  $102.99
/pk 12, $8.58/ea
Free Shipping & Returns

Key Features

Includes
12 Pack
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KR1101PMFW-12
Zoro #
G409246198
UPC #
-
Country of Origin
Türkiye

Details

Includes
12 Pack

Description

POWERFUL FORMULA-Kraken Bond Spray Foam Cleaner has a spray activator for removing the fresh PU foam from the surrounding area. It cleans surfaces, clothes, window, and door frames. It is designed especially for cleaning the PU foam gun adapter after the application. This Foam Sealant Remover prevents the foam cure in the spray foam gun adapter. Thus, you don't need another power tool and you can easily save money.VARIETY APPLICATION AREAS - This Insulation Gun Cleaner is used to clean the foam insulation gun adapter and valves of the Polyurethane PU Foam Aerosol. It is also used to remove uncured foam left on any surface. Please note that cured PU foam can be cleaned only mechanically.HOW TO APPLY - Spray Foam Gun Cleaner Can should be shaken the contents before use and periodically during use. First, ensure all traces of foam residue are dissolved from around the foam spray gun adapter valve area using the spray method. Screw the canister tightly onto the expanding foam dispensing gun adapter and press the trigger to flush the solvent through the gun applicator adapter until the cleaner visible.HOW TO APPLY-2 - Ensure the insulation spray foam gun adapter outlet tip is thoroughly cleaned. Clean the expanding foam gun adapter after removing from the can without replacing it to a new can when the period between two applications is more than a week. Our Foam Sealant Remover canister also be used through the attached spray nozzle and it can be used in all positions.PACKAGE CONTENTS - Kraken Bond Foam Gun Cleaner includes 1 qty Waterproof Spray Foam Insulation Cleaner Can. Our product comes with gun adapter attachment and spray nozzle.ECO-FRIENDLY COMPOUND - Propellant gas in Polyurethane Foam Cleaner is not harmful to the ozone layer. It is a proved assistant for your home improvement.WARNING - This Insulation Foam Gun Cleaner is a pressurized container. Do not expose to temperatures higher than 122 DegF. Keep away from direct sunlight and keep away from sources of ignition. Please, use only in well-ventilated areas.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.