Shop KRAKENBOND
See all product information
Create Account
Neutral Cure, %100 Silicone, Construction Sealant, Window, Door, Kitchen, Bathroom, 10.1 oz, Clear, 12PK
- Mfr # KR905NASS-12
- Zoro # G709246171
product price:Â
$
73.89
/pk of 12, $6.16/ea
Key Features
Sealant Base
100% Silicone / Neutral Cure (Oxime)
Standards
LEED EQc4.1 & SCAQMD Rule 1168 Compliant (Very Low VOC)
Performance Temp. Range
-40°F to 356°F
Application Temp. Range
41°F to 104°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KR905NASS-12
- Zoro #
- G709246171
- UPC #
- -
- Country of Origin
- Türkiye
- Sealant Base
- 100% Silicone / Neutral Cure (Oxime)
- Standards
- LEED EQc4.1 & SCAQMD Rule 1168 Compliant (Very Low VOC)
- Performance Temp. Range
- -40°F to 356°F
- Application Temp. Range
- 41°F to 104°F
Description
NEUTRAL CURE - Neutral cure silicone is suitable for use in challenging applications or on delicate surfaces. This simple-to-use silicone won't crack or shrink, has a negligibly low odor during the curing process, and is waterproof.SUPER FLEXIBILITY - Permanent flexibility is provided by waterproof silicone caulk in a finished product with high elasticity and adhesion to numerous porous surfaces.100% SILICONE - Our neutral cure silicone sealant is a solvent-free 100% silicone that has been specially created to have excellent weatherproof and UV resistance properties for sealing joints in the bathroom and kitchen where movement can be anticipated.RESISTANCE TO TEMPERATURE EXTREMES - This high temperature sealer is non-corrosive in temperatures ranging from -76 DegF to +356 DegF.VARIOUS APPLICATION AREAS - Our fast curing clear silicone caulk is used on doors, windows, walls, glass, aluminum, and other building materials as gap fillers brick, concrete, PVC, wood, glass etc.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.