UltraSlim HighSpeed Flexible HDMI M to HDMI M Cable with Ethernet, Black 1 ft.

  • Mfr # 97-0132001

  • Zoro # G016322766


product price: $27.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97-0132001
Zoro #
G016322766
UPC #
-
Country of Origin
China

Description

The Kramer C-HM/HM/PICO/BK-1 is a 1ft flexible, ultra thin micro HDMI cable that is designed for tight spaces or to save space on tables. It supports signals up to 4K UHD, HDMI Ethernet Channel, 3D, x. v. Color, Deep Color, Lip Sync, HDMI Uncompressed Audio Channels, Dolby TrueHD, DTS-HD, CEC. This HDMI is a true space saver, with a tighter bend radius and low profile connector can save up to 1in of depth behind the equipment. Electronics Everything in this world is related to electronics and its accessories. In aspects of that our products are very compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency, and comprehensive services and named for its high standard and quality. Our exclusive products are headlined by hundreds of mind blowing innovations and creativity. Features 1ft long ultra thin HDMI cable Specifications Color: Black Size: 1 ft.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.