Penetrant, 8 oz, Drip Can

  • Mfr # CKL081

  • Zoro # G514923151


product price:  $18.89
/ea

Key Features

Container Type
Aerosol Can
Color
Colorless
Standards
NSF Registered
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Flash Point
204 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CKL081
Zoro #
G514923151
UPC #
850034483535
Country of Origin
United States

Details

Item
Penetrant
Container Type
Aerosol Can
Color
Colorless
Standards
NSF Registered
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Flash Point
204 Degrees F
Series
Penetrant
Dispenser Type
Drip
NSF Rating
H1
Operating Temp. Range
32 Degrees F to 120 Degrees F
Flammability
Non-Flammable
Primary Additives
No Additives
Container Capacity
8 oz
Odor
Not Odorless
Base Lubricant
Petroleum Distillates
Aerosol Container Net Fill
8 oz
Metal Detectable Container
Metal Detectable

Description

Penetrant, Kroil, Penetrant, Container Size 8 oz, Can, Petroleum Distillates, H1 NSF Rating, Not Applicable 50 State VOC Compliant, Colorless, Odorless No, Non-Flammable, Flash Point 204 Degrees F, NSF Registered, USDA Certified Biobased Product Not USDA Certified Biobased Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.