
Penetrant
Mfr # CKS032
Zoro # G716286986
product price: $15.45
/eaKey Features
Odor
Not Odorless
Flash Point
174 Degrees F
Standards
NSF Registered
Container Type
Aerosol Can
Aerosol Container Delivery Method
Wide Spray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CKS032
Zoro #
G716286986
UPC #
850034483580
Country of Origin
United States
Details
Odor
Not Odorless
Flash Point
174 Degrees F
Standards
NSF Registered
Container Type
Aerosol Can
Aerosol Container Delivery Method
Wide Spray
Metal Detectable Container
Metal Detectable
Container Capacity
3 oz
Base Lubricant
Petroleum Distillates
USDA Certified Biobased Product
Not USDA Certified Biobased Product
NSF Rating
H1
Item
Penetrant
Flammability
Flammable
Aerosol Container Net Fill
3 oz
Color
Colorless
Description
Penetrant, H1 NSF Rating, Flammable, Flash Point 174 Degrees F, NSF Registered, Not Applicable Military Standard, USDA Certified Biobased Product Not USDA Certified Biobased Product
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.