Krud Kutter

Epoxy Adhesive, Clear, 32 oz, Can


original price: $9.59
4% off
new price: $9.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Base Type Water-Based
  • Color Clear
  • Container Size 32 oz
  • Container Type Can
  • Recommended Dilution Ready to Use
See all product information

Product Information

Dimensions

Container Size 32 oz
Size 32 Oz

Details

Item Epoxy Adhesive
Base Type Water-Based
Color Clear
Container Type Can
Recommended Dilution Ready to Use
VOC Content 0%
Contains Coconut Oil Diethanolamide, Dipropylene Glycol Monomethyl Ether, Ethoxylated Alcohols, Potassium Hydroxide, Sodium Xylene Sulfonate
Removes Adhesive, Glue, Gum
Cleaner Chemical Product Grouping Adhesive Removers
Fragrance Unscented
Primary Chemical None
Flash Point (F) 200 Degrees
Standards EPA Registered, SARA
pH Value Alkaline
Surfaces for Use On Hard Nonporous Surfaces
Properties Biodegradable, Nonflammable
Biodegradable Yes
pH Level 13
Weight 32 oz
RTU Yield per Container 32 oz
Application Method Spray
Product Form Liquid

Description

Adhesive Remover, Container Size 32 oz, Container Type Trigger Spray Bottle, Surfaces for Use On Hard Nonporous Surfaces, Removes Adhesive, Glue, Gum, VOC Content 0 Percent, Properties Biodegradable, Nonflammable, Ready to Use, Standards EPA Registered, SARA, Recommended Dilution Ready to Use, Base Formula Water Based, Flash Point 200 Degrees F, pH Level 13, pH Value Alkaline, Fragrance Unscented, Cleaner Form Liquid, Net Weight 32 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.