Zoro Homepage

Therma Level Gauge, Tank 100"D, 1.5"NPT

  • Mfr # H-1.5-100-ALLSS

  • Zoro # G5456525


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
Rivet Material
Stainless Steel
Float Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-1.5-100-ALLSS
Zoro #
G5456525
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
100 in
Connection Size
1.5 in NPT
Extension Length
0 in
Float Dia.
1 3/8 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Pipe Size
1 1/2 in
For Container Depth
100 in
Float Diameter
1 3/8 in

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Rivet Material
Stainless Steel
Float Material
304 Stainless Steel
Resolution
1/8 of a Tank
Temp. Range
-20 Degrees to 200 Degrees F
Bushing Material
Stainless Steel
Gasket Material
Duro Nitrile
Pressure Rating
70 psi
Accuracy
1/8 of a Tank
Item
Level Gauge
Calibration Unit Material
Inner Glass, Outer Plastic
Rod Material
316 Stainless
Assembly Nut Material
Aluminum
For Container Type
No Specific Style
Seal Material
Nitrile Rubber
Maximum Operating Pressure
70 psi
Thread Type
NPT
For Container Capacity
No Exact Capacity
Minimum Temperature
-20 Degrees F
Housing Material
Cellulose Acetate
Maximum Temperature
200 Degrees F
Thread Gender
Male
For Liquid Type
Caustic/Sodium Hydroxide, E-85, Concentrated Sulfuric Acid, DEF, Ethanol, Peroxide, Potassium Hydroxide, Urea
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
Graduation Marks
1/8 Increments, Empty, Full
Float Rod Material
316 Stainless Steel
Units of Measurement
Inches
Standards
FL Approved
Window Material
Glass

Description

Level Gauge, Extension Length 0 in, Float Material 304 Stainless Steel, For Container Capacity No Exact Capacity, For Container Depth 100 in, For Container Type No Specific Style, For Liquid Type Caustic/Sodium Hydroxide, E-85, Concentrated Sulfuric Acid, DEF, Ethanol, Peroxide, Potassium Hydroxide, Urea, Graduation Marks 1/8 Increments, Empty, Full, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.