Shop All Spray Paint
Krylon Industrial
Spray Paint, White, Gloss, 12 oz
Mfr # K01501A07
Zoro # G0742800
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Net Weight 12 oz
- Coverage 15 to 20 sq. ft.
- Dry Time 12 min.
- Base Type Solvent
Product Information
- Brand Krylon Industrial
- MFR # K01501A07
- Zoro # G0742800
- UPC # 075577000555
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 16 oz |
Details
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family White, Compatible Surface Material Metal, Steel, Wood, Sheen High-Gloss, Finish Texture Smooth, Resin Type Acrylic Lacquer, Color White, Container Size 16 oz, Coverage Area 20 sq ft, Base Type Solvent, Dry Time 12 min, Use Location Exterior, Interior, Sub Brand Acryli-Quik, Container Type Aerosol Can, Dry Time Tack Free 12 min, Dry Time to Recoat 12 min, Heat Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Brown (HT 230)
- OSBORN 1" Paint Brush, Wood Handle (0007037400)
- GENERAL FINISHES 1 Gal Clear Enduro Conversion Varnish Water-Based Topcoat, Satin (CVS)
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Flat Finish, SAFETY YELLOW, Solvent Base (AS9144425)
- KRYLON INDUSTRIAL Spray Paint, Black, Semi-Flat, 12 oz (K01613A07)
- KRYLON INDUSTRIAL Spray Paint, White, Semi-Gloss, 12 oz (K01508A07)
- KRYLON INDUSTRIAL Spray Paint, Crystal Clear, Gloss, 12 oz (K01301A07)
- KRYLON INDUSTRIAL Spray Paint, Hunter Green, Gloss, 12 oz (K02001A07)
- KRYLON INDUSTRIAL Spray Paint, Pewter Gray, Gloss, 12 oz (K01606A07)
- KRYLON INDUSTRIAL Spray Paint, Sun Yellow, Gloss, 12 oz (K01806A07)
- SHORT CUTS Krylon Fusion All-In-One Gloss Patriotic Blue Paint+Primer Spray Paint 12 oz (K02716007)
- Krylon Industrial Spray Paint & Primer