Spray Adhesive, 11 fl oz, Aerosol Can
- Mfr # K07010077
- Zoro # G022738537
product price:Â
$
9.45
/ea
Sold in multiples of 6 for
$56.70
Key Features
Series
All-Purpose Spray Adhesive
Container Size
11 fl oz
Features
Acid-Free/Archival-Safe, Non-Yellowing
Color
Clear
Spray Pattern
Web
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K07010077
- Zoro #
- G022738537
- UPC #
- 724504070108
- Country of Origin
- United States
Dimensions
- Container Size
- 11 fl oz
- Fits Chest Size
- Acid-Free/Archival-Safe, Non-Yellowing
Details
- Series
- All-Purpose Spray Adhesive
- Features
- Acid-Free/Archival-Safe, Non-Yellowing
- Color
- Clear
- Spray Pattern
- Web
- Item
- Spray Paints - Craft & Hobby Spray Paints
- Spray Adhesive Pressure Sensitive
- No
- Container Type
- Aerosol Can
- Primary Application
- General Purpose Bonding & Repair, Woodworking & Carpentry
- Materials Bonded
- Ceramic, Fabric, Glass, Metal, Paper, Plastic, Wood
- Standards
- OSHA 29 CFR 1910.1200
- Minimum Application Temperature
- 55 Degrees F
- Maximum Application Temperature
- 75 Degrees F
- Spray Adhesive High Tack
- Yes
- Wire Color
- Clear
Description
Spray Paints - Craft & Hobby Spray Paints, Container Size 11 fl oz, Container Type Aerosol Can, Series All-Purpose Spray Adhesive, Features Acid-Free/Archival-Safe, Non-Yellowing, Materials Bonded Ceramic, Fabric, Glass, Metal, Paper, Plastic, Wood, Standards OSHA 29 CFR 1910.1200, Low Odor No, Maximum Application Temperature 75 Degrees F, Maximum Performance Temperature Not Applicable, Working Time Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.