Shop KRYLON
See all product information
Create Account
Spray Paint, Clear, 11 oz
- Mfr # K01310007
- Zoro # G522806590
product price:Â
$
9.19
/ea
Sold in multiples of 6 for
$55.14
Key Features
Opacity
100 %
Surface Texture
Rough, Smooth
Finish Texture
Low Gloss
Sheen
Low Gloss
Standards
OSHA 29 CFR 1910.1200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K01310007
- Zoro #
- G522806590
- UPC #
- 724504131007
- Country of Origin
- United States
- Opacity
- 100 %
- Surface Texture
- Rough, Smooth
- Finish Texture
- Low Gloss
- Sheen
- Low Gloss
- Standards
- OSHA 29 CFR 1910.1200
- Compatible Surface Material
- Glass, Metal, Plaster, Plastic
- Item
- Spray Paint
- Dry Time
- 2 to 3 min
- Resin Type
- Acrylic
- Coverage Area
- 10 to 15 sq ft
- Net Weight
- 6 oz
- Color
- Clear
- Sub Brand
- Dulling Spray
- Minimum Application Temperature
- 55 Degrees F
- VOC Content
- 643 g/L
- Base Type
- Solvent
- Coating Application
- General Purpose Spray Paint
- Dry Time to Recoat
- Anytime
- Resistance Properties
- Chemical Resistant
- Use Location
- Exterior, Interior
- Maximum Application Temperature
- 75 Degrees F
- Container Type
- Aerosol Can
- Wire Color
- Clear
Dimensions
- Container Size
- 11 oz
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Clear, Compatible Surface Material Glass, Metal, Plaster, Plastic, Sheen Low Gloss, Finish Texture Low Gloss, Resin Type Acrylic, Color Clear, Container Size 11 oz, Coverage Area 10 to 15 sq ft, Base Type Solvent, Dry Time 2 to 3 min, Use Location Exterior, Interior, Sub Brand Dulling Spray, Container Type Aerosol Can, Dry Time to Recoat Anytime, Flammability Flammable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.