This item is Discontinued.

Krylon Sprayon LU620 Anti-Seize Compound, 11.25 oz. Aerosol Can - SC0620000 SC0620000

Sprayon LU620 Anti-Seize Compound, 11.25 oz. Aerosol Can - SC0620000 (Discontinued)

  • Mfr # SC0620000
  • Zoro # G002663156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC0620000
Zoro #
G002663156
UPC #
75577906208
Country of Origin
United States

Description

SPRAYON LU620 ANTI-SEIZE COMPOUND, 11.25 OZ. AEROSOL CAN - S00620000 LU620 ANTI-SEIZE COMPOUND IS A COMBINATION OF FINELY POWDERED METALS THAT SERVE TO PROTECT AGAINST CORROSION, SEIZURE, GALLING, RUST CARBON FUSION AND GALVANIC PITTING. THIS HOMOGENIZED SEMI-SYNTHETIC LUBRICATING GREASE WILL NOT MELT AND RUN OUT AFTER APPLICATION. DOES NOT CONTAIN CLAY OR SOAP BASE THICKENERS. DESIGNED FOR PREVENTATIVE MAINTENANCE IN MARINE, METAL WORKING, AUTOMOTIVE, OIL FIELD, CONSTRUCTION, MINING, FARM EQUIPMENT AND WASTE WATER AND SEWAGE. IT ALSO HELPS TO REDUCE FRICTION OF METAL SURFACES. DESIGNED TO LUBRICATE AND PROTECT METAL PARTS UNDER THE MOST DEMANDING CONDITIONS OF HEAT, COLD, PRESSURE, STEAM AND SALT WATER EXPOSURE PROTECTIVE FILM WILL NOT HARDEN, SEPARATE OR EVAPORATE CANNOT BE BURNED OFF OR REMOVED BY ABRASION PROTECTS AGAINST CORROSION, SEIZURE, GALLING, CARBON FUSION, GALVANIC PITTING PROVIDES PROTECTION FROM 0°F TO 2200°F MEETS PERFORMANCE SPECIFICATION OF MIL-A-907E WON'T REACT TO MOST GASES, INCLUDING; PROPANE, BUTANE, NATURAL GAS, HELIUM, FREON AND NITROGEN DOES NOT CONTAIN CHLORINATED SOLVENTS EQUIPPED WITH EXTENSION TUBE RECOMMENDED USES: THREADED FITTINGS, SPROCKETS AND CHAINS, SPLINES AND WORM GEARS, MANIFOLD STUDS AND BOLTS, BRAKE CAMS AND PINS, RIG DRIVES, CASTING EQUIPMENT, WINCHES, CONVEYORS, VALVE SHAFTS, AND FOOD PROCESSING EQUIPMENT. NOTE: NOT TO BE USED WITH OXYGEN SYSTEMS.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.