Zoro Homepage

0.5 oz., Syringe, Synthetic, White

  • Mfr # EG 2000

  • Zoro # G0692609


product price: $46.95
/ea

Key Features

Application
Bearings, Chains, Circuit Boards, Electronics, O-Rings, Rollers, Valves
Base Formulation
Synthetic
Container Type
Syringe
Size
0.5 oz.
Min. Operating Temp.
93 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG 2000
Zoro #
G0692609
UPC #
-
Country of Origin
United States

Dimensions

Size
0.5 oz.
Container Size
0.5 oz

Details

Application
Bearings, Chains, Circuit Boards, Electronics, O-Rings, Rollers, Valves
Base Formulation
Synthetic
Container Type
Syringe
Min. Operating Temp.
93 Degrees F
Maximum Operating Temperature
550 Degrees F
Four-Ball Wear
Not Specified
Timken OK Load
30 lb
Flash Point
No
NSF Rating
Not Rated
Thickener Type
PTFE
Color
White
Series
EG
Lubricant NSF Rating
Not Rated
Type
Electronic Grade Grease
Item
Electronic Grade Grease
Grease Container
Syringe
Base Oil
Synthetic
NLGI Grade
2
Grease Color
White
Max. Operating Temp.
550 Degrees F
Specific Gravity
2 at 0 Degrees C
Standards
ASTM D217, ASTM D2512, ASTM D445, ASTM D97, ASTM D972, FTMS 791B 321.1, FTMS 791B 350.1
Product Type
Multipurpose Grease
Thickener
PTFE
NLGI Viscosity Grade
2
Minimum Operating Temperature
-30 Degrees F
Operating Temperature Range
34 Degrees to 288 Degrees C

Description

Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.