Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.5kg, Jar, Synthetic, White

  • Mfr # 240 AC

  • Zoro # G1579107


product price: $1,895.99
/ea
Free Shipping & Returns

Key Features

Application
Bearings, O-Rings, Oxygen Devices, Seals, Threads, Valves
Base Formulation
Synthetic
Container Type
Jar
Size
0.5kg
Min. Operating Temp.
93 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240 AC
Zoro #
G1579107
UPC #
-
Country of Origin
United States

Dimensions

Size
0.5kg
Container Size
0.5 kg

Details

Application
Bearings, O-Rings, Oxygen Devices, Seals, Threads, Valves
Base Formulation
Synthetic
Container Type
Jar
Min. Operating Temp.
93 Degrees F
Maximum Operating Temperature
550 Degrees F
Timken OK Load
30 lb
Viscosity Index
134
NSF Rating
H1
Pour Point
-30 Degrees F
Thickener Type
PTFE
Color
White
NLGI Grade
2
Grease Color
White
Grease Container
Jar
Base Oil
Synthetic
Item
Multipurpose Grease
Max. Operating Temp.
550 Degrees F
Specific Gravity
1.89 to 1.93
Lubricant NSF Rating
Not Rated
Standards
ASTM D217, ASTM D2512, ASTM D2595, ASTM D445, ASTM D6184, ASTM D942, ASTM D97, MIL PRF-27617
Series
240 AC
Product Type
Multipurpose Grease
Thickener
PTFE
Minimum Operating Temperature
-29 Degrees F
NLGI Viscosity Grade
2
Environmentally Acceptable Lubricant
No
Operating Temperature Range
34 Degrees to 288 Degrees C

Description

General Purpose Grease, 240 AD Grease Base, Size 0.5kg, Container Type Jar, NLGI Grade 2, Color White, Temp. Range 34 Degrees to 288 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.89 to 1.93, Timken OK Load 30 lb., Viscosity @ 40C 270, Viscosity @ 100C 26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.