Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.8kg, Cartridge, Synthetic, White

  • Mfr # AUT 2E45

  • Zoro # G0381790


product price: $595.99
/ea
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

Application
Noise, Vibration, Harshness (NVH) Elimination; Squeak and Rattle Elimination; Alternator; Cooling System Thermostat; Cooling Fan; EGR Valve; Spark Plug Boots; Electric Motor
Base Formulation
Synthetic
Container Type
Cartridge
Size
0.8kg
Min. Operating Temp.
47 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUT 2E45
Zoro #
G0381790
UPC #
-
Country of Origin
United States

Dimensions

Size
0.8kg
Container Size
1 kg

Details

Application
Noise, Vibration, Harshness (NVH) Elimination; Squeak and Rattle Elimination; Alternator; Cooling System Thermostat; Cooling Fan; EGR Valve; Spark Plug Boots; Electric Motor
Base Formulation
Synthetic
Container Type
Cartridge
Min. Operating Temp.
47 Degrees F
Maximum Operating Temperature
392 Degrees F
Four-Ball Wear
Not Specified
Timken OK Load
30
Primary Additive
Sodium Nitrite
NSF Rating
Not Rated
Thickener Type
PTFE
Color
White
Series
AUT
Specific Gravity
2
Lubricant NSF Rating
Not Rated
Type
Anti-Corrosion Grease
NLGI Grade
2
Item
Anti-Corrosion Grease
Standards
ASTM D1478, ASTM D1743, ASTM D217, ASTM D2270, ASTM D3336, ASTM D4048, ASTM D445, ASTM D6138, ASTM D6184
Product Type
Grease
Resistance Properties
Heat Resistant, Water Resistant
Additive Included
Sodium Nitrite
Minimum Operating Temperature
-46 Degrees F
NLGI Viscosity Grade
2
For Use On
Alternator, Cooling Fan, Cooling System Thermostat, EGR Valve, Electric Motor, Harshness (NVH) Elimination, Noise, Spark Plug Boots, Squeak & Rattle Elimination, Vibration
Operating Temperature Range
-44 Degrees to 200 Degrees C

Description

Anti-Corrosion Grease, Product Type Grease, Series AUT, Container Type Cartridge, Container Size 1 kg, For Use On Alternator, Cooling Fan, Cooling System Thermostat, EGR Valve, Electric Motor, Harshness (NVH) Elimination, Noise, Spark Plug Boots, Squeak & Rattle Elimination, Vibration, NLGI Viscosity Grade 2, Thickener Type PTFE, Standards ASTM D1478, ASTM D1743, ASTM D217, ASTM D2270, ASTM D3336, ASTM D4048, ASTM D445, ASTM D6138, ASTM D6184, Color White, Additives Included Sodium Nitrite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.