Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.8kg, Cartridge, Synthetic, White

  • Mfr # NRT-8906

  • Zoro # G0381641


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Application
Automotive Components, Bearings, Compressors, Motor Bearings, O-Rings, Pumps, Regulators, Turbine Generators, Valves
ISO Viscosity Grade
240
Base Formulation
Synthetic
Container Type
Cartridge
Size
0.8kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NRT-8906
Zoro #
G0381641
UPC #
-
Country of Origin
United States

Dimensions

Size
0.8kg
Container Size
0.8 kg

Details

Application
Automotive Components, Bearings, Compressors, Motor Bearings, O-Rings, Pumps, Regulators, Turbine Generators, Valves
ISO Viscosity Grade
240
Base Formulation
Synthetic
Container Type
Cartridge
Min. Operating Temp.
88 Degrees F
Maximum Operating Temperature
500 Degrees F
Timken OK Load
60 lb
NSF Rating
Not Rated
Thickener Type
PTFE
Color
White
Specific Gravity
1.35
Max. Operating Temp.
750 Degrees F
Lubricant NSF Rating
Not Rated
Base Oil
Synthetic
Grease Container
Cartridge
Series
NRT-8906
Item
Multipurpose Grease
Type
High Temperature Grease
Grease Color
White
NLGI Grade
2
Standards
Air Liquide, ASTM D445, ASTM D972, BAM, BOC, General Dynamics, NASA, Praxair
Product Type
Multipurpose Grease
Minimum Operating Temperature
-33 Degrees F
Environmentally Acceptable Lubricant
No
NLGI Viscosity Grade
2
Thickener
PTFE
Operating Temperature Range
31 Degrees to 399 Degrees C

Description

General Purpose Grease, XHT-AC/PFPE Base, Size 0.8kg, Container Type Cartridge, NLGI Grade 2, Color White, Temp. Range 31 Degrees to 399 Degrees F, Flash Point None, Specific Gravity 1.95, Timken OK Load 60 lb., Viscosity @ 40C 440, Viscosity @ 100C 42, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.