Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 oz., Tube, Synthetic, White

  • Mfr # 240 AD

  • Zoro # G1579098


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Application
Aerospace, Bearing, O-Ring Seals, Valves
Base Formulation
Synthetic
Container Type
Tube
Size
2 oz.
Min. Operating Temp.
84 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240 AD
Zoro #
G1579098
UPC #
-
Country of Origin
United States

Dimensions

Size
2 oz.
Container Size
2 oz

Details

Application
Aerospace, Bearing, O-Ring Seals, Valves
Base Formulation
Synthetic
Container Type
Tube
Min. Operating Temp.
84 Degrees F
Maximum Operating Temperature
600 Degrees F
Four-Ball Wear
Not Specified
Timken OK Load
30
Flash Point
No
Viscosity Index
146
NSF Rating
Not Rated
Pour Point
-20 Degrees F
Thickener Type
PTFE
Color
White
NLGI Grade
2
Specific Gravity
1.89 to 1.93
Lubricant NSF Rating
Not Rated
Item
High Temperature Grease
Standards
ASTM D217, ASTM D2512, ASTM D2595, ASTM D445, ASTM D6184, ASTM D942, ASTM D97
Series
240
Product Type
Grease
NLGI Viscosity Grade
2
Minimum Operating Temperature
-20 Degrees F
Resistance Properties
Heat Resistant
For Use On
Bearings, O-Rings, Oxygen Devices, Seals, Threads, Valves
Operating Temperature Range
29 Degrees to 316 Degrees C

Description

High Temperature Grease, Product Type Grease, Series 240, Container Type Tube, Container Size 2 oz, For Use On Bearings, O-Rings, Oxygen Devices, Seals, Threads, Valves, NLGI Viscosity Grade 2, Thickener Type PTFE, Standards ASTM D217, ASTM D2512, ASTM D2595, ASTM D445, ASTM D6184, ASTM D942, ASTM D97, Color White, Base Formulation Synthetic, Flash Point No, Maximum Operating Temperature 600 Degrees F, Minimum Operating Temperature -20 Degrees F, Pour Point -20 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.