Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 oz., Tube, Synthetic, White

  • Mfr # GPL-221

  • Zoro # G0381766


product price: $67.19
/ea

Key Features

Application
Automotive Interiors, Bearings, Connectors, Fittings, Gearbox, Handles, Hinges, Moving Parts, O-Rings, Rollers, Seals, Valves
ISO Viscosity Grade
7
Base Formulation
Synthetic
Container Type
Tube
Size
2 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPL-221
Zoro #
G0381766
UPC #
-
Country of Origin
United States

Dimensions

Size
2 oz.
Container Size
2 oz

Details

Application
Automotive Interiors, Bearings, Connectors, Fittings, Gearbox, Handles, Hinges, Moving Parts, O-Rings, Rollers, Seals, Valves
ISO Viscosity Grade
7
Base Formulation
Synthetic
Container Type
Tube
Min. Operating Temp.
158 Degrees F
Maximum Operating Temperature
220 Degrees F
Four-Ball Wear
Not Specified
Timken OK Load
30 lb
Flash Point
No
Primary Additive
Sodium Nitrite
NSF Rating
Not Rated
Pour Point
94 Degrees F
Thickener Type
PTFE
Color
White
Grease Container
Tube
Type
Anti-Corrosion Grease
Max. Operating Temp.
219 Degrees F
Lubricant Additives
Sodium Nitrite
Grease Color
White
NLGI Grade
2
Lubricant NSF Rating
Not Rated
Item
Anti-Corrosion Grease
Base Oil
Synthetic
Specific Gravity
1.7 to 1.89
Series
GPL
Standards
ASTM D2595, ASTM D6184
Product Type
Multipurpose Grease
NLGI Viscosity Grade
2
Minimum Operating Temperature
-94 Degrees F
Thickener
PTFE
Additive Included
Sodium Nitrite
Operating Temperature Range
70 Degrees to 104 Degrees C

Description

General Purpose Grease, GPL-223 Grease Base, Size 2 oz., Container Type Tube, NLGI Grade 2, Color White, Temp. Range 70 Degrees to 104 Degrees F, Flash Point None, Specific Gravity 1.7 to 1.89, Timken OK Load 30 lb., Viscosity @ 40C 8, Viscosity @ 100C 2, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.