Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 oz., Tube, Synthetic, White

  • Mfr # GPL-204

  • Zoro # G1578921


product price: $205.19
/ea
Free Shipping & Returns

Key Features

Application
Automotive Interiors, Bearings, Connectors, Fittings, Gearbox, Handles, Hinges, Moving Parts, O-Rings, Rollers, Seals, Valves
ISO Viscosity Grade
68
Base Formulation
Synthetic
Container Type
Tube
Size
8 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPL-204
Zoro #
G1578921
UPC #
-
Country of Origin
United States

Dimensions

Size
8 oz.
Container Size
8 oz

Details

Application
Automotive Interiors, Bearings, Connectors, Fittings, Gearbox, Handles, Hinges, Moving Parts, O-Rings, Rollers, Seals, Valves
ISO Viscosity Grade
68
Base Formulation
Synthetic
Container Type
Tube
Min. Operating Temp.
123 Degrees F
Maximum Operating Temperature
355 Degrees F
Four-Ball Wear
Not Specified
Timken OK Load
30 lb
Flash Point
No
Viscosity Index
111
NSF Rating
Not Rated
Pour Point
-60 Degrees F
Thickener Type
PTFE
Color
White
Base Oil
Synthetic
NLGI Grade
2
Grease Container
Tube
Grease Color
White
Max. Operating Temp.
354 Degrees F
Lubricant NSF Rating
Not Rated
Specific Gravity
1.89 to 1.93 at 75 Degrees F
Item
Multipurpose Grease
Standards
ASTM D2595, ASTM D6184
Series
GPL
Product Type
Multipurpose Grease
Thickener
PTFE
Minimum Operating Temperature
-60 Degrees F
NLGI Viscosity Grade
2
Operating Temperature Range
51 Degrees to 179 Degrees C

Description

General Purpose Grease, GPL-205 Grease Base, Size 8 oz., Container Type Tube, NLGI Grade 2, Color White, Temp. Range 51 Degrees to 179 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.89 to 1.93 at 75 Degrees F, Timken OK Load 30 lb., Viscosity @ 40C 60, Viscosity @ 100C 8.4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.