Zoro Homepage

Aerospace Lubricant, 1 oz., Needle Nose Bottle, PFPE, Colorless

  • Mfr # LAN143AZ

  • Zoro # G0706505


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Application
For Seals, Valves, Gaskets, Chains and Activators
Lubricant Type
Aerospace Lubricant
ISO Viscosity Grade
15
Base Formulation
PFPE
Container Type
Needle Nose Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAN143AZ
Zoro #
G0706505
UPC #
-
Country of Origin
United States

Dimensions

Size
1 oz.
Container Size
1 oz

Details

Application
For Seals, Valves, Gaskets, Chains and Activators
Lubricant Type
Aerospace Lubricant
ISO Viscosity Grade
15
Base Formulation
PFPE
Container Type
Needle Nose Bottle
Min. Operating Temp.
-70 Degrees F
Maximum Operating Temperature
300 Degrees F
Four-Ball Wear
0.4mm
Flash Point
None
Viscosity Index
60
Lubricant Film
Wet
Primary Additive
No Additives
NSF Rating
H2
Pour Point
-70 Degrees F
Color
Colorless
Item
Aerospace Lubricant
Lubricant NSF Rating
Not Rated
Chemical Base
Synthetic Oil
SAE Grade
2
Specific Gravity
1.86 to 1.91 at 75 Degrees F
Series
143AZ
Lubricant Container
Needle Nose Bottle
Max. Operating Temp.
300 Degrees F
VOC Content
0 %
GHS Flammability Rating
Non-Flammable
Flammability
Non-Flammable
Odorless
Yes
50 State VOC Compliant
Yes
Lubricant Application
Aerospace Lubricant
Net Fill
1 oz
Operating Temp. Range
-70 Degrees to 300 Degrees F
Lubricant Base
PFPE
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Post-Application Film
Wet
Base Lubricant
PFPE
Operating Temperature - Minimum
-70 Degrees F
Container Capacity
1 oz
Odor
Odorless
Operating Temperature - Maximum
300 Degrees F
Primary Additives
No Additives

Description

Aerospace Lubricant, Wet, Krytox, 143AZ, Net Fill 1 oz, Container Size 1 oz, Lubricant Container Needle Nose Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -70 Degrees F, Max. Operating Temp. 300 Degrees F, NSF Rating H2, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, Not USDA Certified Biobased Product USDA Certified Biobased Product

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.