Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lubricant, 0.5 oz., Dropper Bottle, PFPE, Colorless

  • Mfr # LABGPL107

  • Zoro # G0705525


product price: $32.55
/ea

Key Features

Application
For Seals, Valves, Gaskets, Chains and Activators
Lubricant Type
Lubricant
ISO Viscosity Grade
460
Base Formulation
PFPE
Size
0.5 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LABGPL107
Zoro #
G0705525
UPC #
-
Country of Origin
United States

Dimensions

Size
0.5 oz.
Container Size
0.5 oz

Details

Application
For Seals, Valves, Gaskets, Chains and Activators
Lubricant Type
Lubricant
ISO Viscosity Grade
460
Base Formulation
PFPE
Container Type
Dropper Bottle
Min. Operating Temp.
-20 Degrees F
Maximum Operating Temperature
550 Degrees F
Four-Ball Wear
0.4mm
Flash Point
None
Viscosity Index
145
Lubricant Film
Wet
Primary Additive
No Additives
NSF Rating
H2
Pour Point
-22 Degrees F
Color
Colorless
Series
GPL107
Item
High-Performance Lubricant
Specific Gravity
1.86 to 1.91 at 75 Degrees F
Max. Operating Temp.
550 Degrees F
Lubricant NSF Rating
Not Rated
Chemical Base
Synthetic Oil
SAE Grade
2
Lubricant Container
Dropper Bottle
VOC Content
0 %
GHS Flammability Rating
Non-Flammable
Odorless
Yes
50 State VOC Compliant
Yes
Net Fill
0.5 oz
Lubricant Application
General Purpose Lubricant
Flammability
Non-Flammable
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Operating Temp. Range
-20 Degrees to 550 Degrees F
Lubricant Base
PFPE
Base Lubricant
PFPE
Container Capacity
0.5 oz
Primary Additives
No Additives
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
550 Degrees F
Odor
Odorless
Post-Application Film
Wet

Description

General Purpose Lubricant, Wet, Krytox, GPL107, Net Fill 0.5 oz, Container Size 0.5 oz, Lubricant Container Dropper Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 550 Degrees F, NSF Rating H2, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, Not USDA Certified Biobased Product USDA Certified Biobased Product

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.