Krytox
Lubricant Oil, GPL-104, Bottle, 1kg
- Mfr # GPL-104
- Zoro # G0705769
$734.99
/ea
Subtotal: $734.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 1 kg
- Lubricant Container Pail
- Lubricant Base PFPE
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- KRYTOX 0.8 kg Extreme Pressure Grease Cartridge Black GPL-216
- KRYTOX High Temperature Grease, Tube, 2 Oz. 240 AZ
- KRYTOX 2 oz Moisture-Resistant Bearing Grease White GPL-224
- KRYTOX Grease, Syringe, 0.5 Oz. GPL-206
- KRYTOX Grease, Tube, 0.5 Oz. GPL-206
- KRYTOX Lubricant Oil, GPL-103, Container, 5kg GPL-103
- KRYTOX 0.8 kg High Temperature Grease Cartridge White 240 AD
- KRYTOX Aerospace Lubricant, Size 1.76 oz. FPG 028
- KRYTOX Aerospace Oil, 143 AD, Needle Nose Bottle, 4 Oz. 143 AD
- ZEP Lubricant, Wet Film, Aerosol Can, PK12 328901
- LPS DETEX Multipurpose Grease, Cartridge, 14oz 54214
- Krytox Lubricants