Shop All Aluminum Tubing
K&S Precision Metals
Tubing, Aluminum, 3/8" O.D., 0.305"I.D., PK4
Mfr # 9409
Zoro # G9888728
product price: $14.15
/pk 4, $3.54/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Inside Dia. 0.305 in
- Outside Dia. 3/8 in
- Wall Thickness 0.016 in
- Tube Length 3 ft
Product Information
- Brand K&S Precision Metals
- MFR # 9409
- Zoro # G9888728
- UPC # 614121194090
- Country of Origin United States
- Category Aluminum Tubing
Dimensions
Inside Dia. | 0.305 in |
Outside Dia. | 3/8 in |
Tube Length | 3 ft |
Inside Diameter | 0.305 in |
Overall Length | 36 in |
Outside Diameter | 3/8 in |
Details
Description
Tubing, Fabrication Seamless, Inside Diameter 0.305 in, Material Aluminum, Outside Diameter 3/8 in, Overall Length 36 in, Resistance Properties Corrosion Resistant, Wall Thickness 0.016 in, System of Measurement Inch, Features It can be Fabricated by Most Common Techniques Including Welding, Package Quantity 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 10 ft. Non-Threaded CPVC Pipe Sch 80 (H0800075CG1000)
- ZORO SELECT Male Connector, 45 deg., Male Flare x MNPT (704048-0608)
- GROHE Universal Pull Out Spray Starlight Chrom (11136000)
- NIBCO PRESS SYSTEM Cap, 3/4", Press End, PK10 (9172700PC)
- K&S PRECISION METALS Tubing, Aluminum, 1/2" O.D., 0.468"I.D., PK3 (9413)
- ZORO SELECT Tubing, Seamless, 1/4 In, 6 Ft, Inconel 600 (3ACP5)
- ZORO SELECT Tubing, 0.245 in. ID, 3/8 in. OD, Aluminum (4NTD6)
- ZORO SELECT Tubing, 0.194 in. ID, 1/4 in. OD, Aluminum (4NRX6)
- ZORO SELECT Tubing, 0.277 in. ID, 3/8 in. OD, Aluminum (4NTD5)
- ZORO SELECT Tubing, 0.09 in. ID, 3/16 in. OD, Aluminum (4NTC6)
- ZORO SELECT Tubing, 0.777 in. ID, 7/8 in. OD, Aluminum (4NTE8)
- K&S Precision Metals Aluminum Tubing