Shop All Impact Socket Sets
Kt Pro Tools
1" Drive Socket Set, Metric, 8 pcs
Mfr # A8402MP
Zoro # G0573494
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 8
- Includes (8) 1" Drive Deep Impact Socket: 24mm, 27mm, 30mm, 32mm, 33mm, 36mm, 38mm, 41mm
Product Information
- Brand Kt Pro Tools
- MFR # A8402MP
- Zoro # G0573494
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1" |
Details
Description
Deep Impact Socket Set,1 In. Drive,Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adj. Wrench, 15", 1-11/16" Cap., Chrome (1NYA6)
- SUBURBAN Angle Plate, 8 in. D, 9 in. H, Machined (SAO-120908)
- IRWIN Power Bit, SAE, 3" Bit L (IWAF253DG)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TA TiAlN HSS-CO 8% 3.00mm (C11366)
- GEARWRENCH 27 Piece 1/2" Drive 6 Point Deep Impact SAE/Metric Socket Set (84949N)
- GEARWRENCH 19 Piece 1/2" Drive 6 Point Deep Impact SAE Socket Set (84934N)
- KLEIN TOOLS 2-1 Slotted Impact Socket Set, 12pt, 6pc (66090)
- TEKTON 1/2 Inch Drive 12-Point Impact Socket Set, 17-Piece (8-24 mm) (SID92338)
- CAPRI TOOLS 1/2 in. Drive Deep Impact Socket Set, 7/16 to 1-1/4 in., SAE, 14-Piece (CP55000-14SD)
- WILLIAMS 1/2" Drive Impact Socket Set (MS-4-16RC)
- WERA 3/8" Drive Ratchet Set, Torx(R), Metric, 43 pcs (05003594001)
- Kt Pro Tools Sockets & Ratchets