Shop KUBINEC
See all product information
Create Account
Plastic Strapping, 3/4 in W, 0.74 in Thick, 1,650 ft L, 3,000 lb Break, Hand
- Mfr # CL-3427
- Zoro # G304038515
product price:Â
$
270.99
/ea
Free Shipping & Returns
Key Features
Strapping Finish
Woven
Break Strength
3,000 lb
Color
Orange
Thickness
0.74 in
Strapping Width
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL-3427
- Zoro #
- G304038515
- UPC #
- 649664582530
- Country of Origin
- China
- Strapping Finish
- Woven
- Break Strength
- 3,000 lb
- Color
- Orange
- Strapping Grade
- Hand Strapping
- Item
- Plastic Strapping
- Material
- Polyester
Dimensions
- Thickness
- 0.74 in
- Strapping Width
- 3/4 in
- Strapping Length
- 1,650 ft
- Core Diameter
- 1 in
Description
Kubenic strapping solutions offer steel bands which play a vital role in building material industry. Our high-tenacity woven polyester strapping is specifically designed for load containment applications. Our straps are flexible which expands according to the capacity of loads. Our experts couple the products with an exclusive joint efficiency buckle and tested to reduce the potential for product damage and personal injury.
Features- Polyester woven strap is specifically formulated to meet or exceed the break strength of steel strapping
- 3000 lbs system strength
- Orange woven polyester strap & 1650 feet coil
- Size: 0.75 in.
- Dimension: 15" H x 13" W x 15" L
- Weight: 48 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.