Shop KUFO SECO
Create Account
AM3450a High Velocity .75 HP 3 Speed 3 Position 3450 CFM Air Mover-Carpet Dryer-Floor Dryer
- Mfr # AM3450a
- Zoro # G404061598
product price:Â
$
344.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AM3450a
- Zoro #
- G404061598
- UPC #
- 853510003098
- Country of Origin
- China
Description
The AM3450a by AirFoxx is a multi-purpose air mover designed for the toughest of jobs. It offers a 3/4 HP motor that delivers up to 3450 CFM and its high impact resistant body ensure durability. Its 3 way position capability (0 deg, 45 deg, 90 deg ) allows for easy setup for any job. This machine is ideal for any clean-up, janitorial, office maintenance, and restoration projects.
Motor: 3/4 HP.
Air Flow: 2600 / 3100 / 3450 CFM.
Rotational Speed: 1150 / 1300 / 1550 RPM.
Speed Control: 3 SPEEDS.
Voltage: 120V / 60 Hz.
Rating Current: 8.5 / 9.5 / 11.0 Amps.
Dimensions: 21"L x 18"W x 22"H.
Color: Black.
Cable: 25 Ft.
Powerful Motor - The AirFoxx AM-3450A multi-purpose blower features a 3/4 HP motor that provides up to 3450 CFM.
Durable Construction - The AM-3450 multi-purpose blower features a high impact resistant body to ensure extended use.
Easy Setup - This carpet/floor blower features 3-way capability (0 deg, 45 deg, 90 deg ) so that setup for any job is effortless.
Versatile Application - This industrial blower is great for clean-up, janitorial, office maintenance and restoration projects.
Benifits:
Features a more powerful motor than other portable electric fans, making it ideal for larger areas that require more airflow.
Affordable to purchase and operate compared to central air conditioning systems.
In addition to providing cooling, provides ventilation and circulation to stuffy work areas.
Benifits:
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.