Kuma Chevron Outdoor Mat - 9ft x 9ft Vice -Bermuda/Pink/Graphite/Black

  • Mfr # 882-KM-COM-VC-9

  • Zoro # G915562744


product price:  $99.85
/ea
Free Shipping & Returns

Key Features

Color
Black
Surface Material
Polypropylene
Overall Length
35 in
Overall Width
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
882-KM-COM-VC-9
Zoro #
G915562744
UPC #
628098430402
Country of Origin
China

Dimensions

Overall Length
35 in
Overall Width
16.5 in

Details

Color
Black
Surface Material
Polypropylene

Description

An outdoor mat perfect for your RV or backyard deck. Constructed of breathable recycled polypropylene, the mat will not kill grass. Each mat includes a durable heavy-duty 600D nylon carry bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.