KUMA Sante Fe Boho Outdoor Mat - 12ftx 9ft , Sage/Black

  • Mfr # 877-KM-SFB-SG-12

  • Zoro # G615562778


product price:  $84.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Surface Material
Polypropylene
Overall Width
17 in
Overall Length
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
877-KM-SFB-SG-12
Zoro #
G615562778
UPC #
628098430303
Country of Origin
China

Dimensions

Overall Width
17 in
Overall Length
37 in

Details

Color
Black
Surface Material
Polypropylene

Description

KUMA Outdoor Gear offers luxury outdoor entrance mats proudly designed in Canada. Add a modern touch to your outdoor set up with our lightweight, breathable and UV protected outdoor mats. Includes four stakes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.