
KUMA Striped Peaks Outdoor Mat - 12ftx 9ft , Black/Gray
Mfr # 884-KM-SP-GB-12
Zoro # G715562746
product price:Â $89.25
/eaKey Features
Overall Width
17 in
Overall Length
37 in
Color
Black
Surface Material
Polypropylene
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
884-KM-SP-GB-12
Zoro #
G715562746
UPC #
628098430426
Country of Origin
China
Dimensions
Overall Width
17 in
Overall Length
37 in
Details
Color
Black
Surface Material
Polypropylene
Description
KUMA Outdoor Gear offers luxury outdoor entrance mats proudly designed in Canada. Add a modern touch to your outdoor set up with our lightweight, breathable and UV protected outdoor mats. Includes four stakes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.