Adjustable Relief Valve, 1/2 x 3/4,225psi
Mfr # 0019-C12-MG0225
Zoro # G3235924
product price: $351.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
1/2"
Outlet Size
3/4"
Body Material
Bronze
Outlet Type
MNPT
Inlet Type
FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0019-C12-MG0225
Zoro #
G3235924
UPC #
-
Country of Origin
Japan
Dimensions
Inlet Size
1/2"
Outlet Size
3/4"
Overall Height
6 1/8 in
Overall Length
3 in
Inlet Connection Size
1/2 in
Outlet Connection Size
1/2 in
Description
Adjustable Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 1/2 in, Outlet Size 3/4 in, Factory Set Pressure 225 psi, Disc Material Bronze, Overall Height 6 1/8 in, Application Overpressure relief and protection of pumps, tanks, linesand hydraulic systems, pressure regulationand continuous by-pass relief, Overall Length 3 in, Spring Material 316 Stainless Steel, Temp. Range -60 Degrees to 406 Degrees F, Test Lever Test Lever Not Included
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.