Shop KUNKLE VALVE

Safety Relief Valve, 1-1/4"x1-1/2", 30 psi

  • Mfr # 6010GFM01AAM0030

  • Zoro # G6951174


product price:  $436.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1 1/4"
Outlet Size
1 1/2"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6010GFM01AAM0030
Zoro #
G6951174
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 1/4"
Outlet Size
1 1/2"
Overall Height
9 5/8 in
Overall Length
2 3/8 in
Inlet Connection Size
1 1/4 in
Outlet Connection Size
1 1/2 in

Details

Body Material
Bronze
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Seat Material
Metal
Compliance
Section I Steam
Spring Material
Stainless Steel
Temp. Range
-60 Degrees to 406 Degrees F
Test Lever
Test Lever Included
Disc Material
Brass
Standards
ASME Code V
Application
Air/Gas Compressors, Intercoolers and Aftercoolers, Pressure Reducing Stations, Pressure Vessels-Containing Steam, Steam Boilers and Generators, Tanks, Receivers, Sterilizers and Autoclaves
Factory Set Pressure
30 psi
Product Type
Safety Relief Valve
Outlet Connection Type
NPT
For Media
Steam
ASME Section Code
Section I
Operating Temperature - Maximum
425 Degrees F
Operating Pressure - Minimum
18 psi
Inlet Connection Gender
Male
Operating Temperature - Minimum
-60 Degrees F
Outlet Connection Gender
Female
Operating Pressure - Maximum
264 psi
Inlet Connection Type
NPT

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 1/4 in, Outlet Size 1 1/2 in, Factory Set Pressure 30 psi, Disc Material Brass, Overall Height 9 5/8 in, Application Air/Gas Compressors, Intercoolers and Aftercoolers, Pressure Reducing Stations, Pressure Vessels-Containing Steam, Steam Boilers and Generators, Tanks, Receivers, Sterilizers and Autoclaves, Overall Length 2 3/8 in, Seat Material Metal, Spring Material Stainless Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.