Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Relief Valve, 1-1/4in.x1-1/2in.

  • Mfr # 6010GFM01AKM0050

  • Zoro # G7090431


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1 1/4"
Outlet Size
1 1/2"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010GFM01AKM0050
Zoro #
G7090431
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 1/4"
Outlet Size
1 1/2"
Overall Length
2 3/8 in
Overall Height
9 5/8 in
Outlet Connection Size
1 1/2 in
Inlet Connection Size
1 1/4 in

Details

Body Material
Bronze
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Seat Material
Metal
Disc Material
Bronze
Compliance
Section VIII Air/Gas
Spring Material
ASTM A-313 TY 631
Factory Set Pressure
50 psi
Application
Air, Gas
Standards
V and "UV," ASME Section VIII, Air/Gas "UV" National Board Certified, ASME Section I and VIII, Steam
Test Lever
Yes
Temp. Range
-60 Degrees to 406 Degrees F
Product Type
Safety Relief Valve
ASME Section Code
Section VIII, Section XIII
Operating Pressure - Minimum
18 psi
Operating Temperature - Minimum
-60 Degrees F
Operating Pressure - Maximum
314 psi
For Media
Air, Gas
Operating Temperature - Maximum
425 Degrees F
Inlet Connection Gender
Male
Inlet Connection Type
NPT
Outlet Connection Gender
Female
Outlet Connection Type
NPT

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 1/4 in, Outlet Size 1 1/2 in, Factory Set Pressure 50 psig, Disc Material Brass, Overall Height 9 5/8 in, Application Air/Gas Compressors, Intercoolers and Aftercoolers, Pressure Reducing Stations, Pressure Vessels-Containing Steam, Steam Boilers and Generators, Tanks, Receivers, Sterilizers and Autoclaves, Overall Length 2 3/8 in, Seat Material Metal, Spring Material Stainless Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.