Zoro Homepage

Safety Relief Valve, 1-1/4in.x1-1/2in.

  • Mfr # 6010GFM01AKM0100

  • Zoro # G7190827


product price: $555.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1 1/4"
Outlet Size
1 1/2"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010GFM01AKM0100
Zoro #
G7190827
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 1/4"
Outlet Size
1 1/2"
Overall Height
9 5/8 in
Overall Length
2 3/8 in
Inlet Connection Size
1 1/4 in
Outlet Connection Size
1 1/2 in

Details

Body Material
Bronze
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Disc Material
Bronze
Seat Material
Metal
Temp. Range
-60 Degrees to 406 Degrees F
Application
Air, Gas
Test Lever
Yes
Standards
V and "UV," ASME Section VIII, Air/Gas "UV" National Board Certified, ASME Section I and VIII, Steam
Spring Material
ASTM A-313 TY 631
Factory Set Pressure
100 psi
Compliance
Section VIII Air/Gas
Product Type
Safety Relief Valve
Operating Temperature - Maximum
425 Degrees F
Outlet Connection Gender
Female
ASME Section Code
Section VIII, Section XIII
Operating Pressure - Minimum
18 psi
Inlet Connection Type
NPT
Operating Pressure - Maximum
314 psi
Inlet Connection Gender
Male
For Media
Air, Gas
Operating Temperature - Minimum
-60 Degrees F
Outlet Connection Type
NPT

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 1/4 in, Outlet Size 1 1/2 in, Factory Set Pressure 100 psig, Disc Material Brass, Overall Height 9 5/8 in, Application Air/Gas Compressors, Intercoolers and Aftercoolers, Pressure Reducing Stations, Pressure Vessels-Containing Steam, Steam Boilers and Generators, Tanks, Receivers, Sterilizers and Autoclaves, Overall Length 2 3/8 in, Seat Material Metal, Spring Material Stainless Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.