Safety Relief Valve, 1-1/4x1-1/2 In, 25psi

  • Mfr # 6010GFV01AKM0025

  • Zoro # G0207864


product price: $662.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1 1/4"
Outlet Size
1 1/2"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010GFV01AKM0025
Zoro #
G0207864
UPC #
-
Country of Origin
Japan

Dimensions

Inlet Size
1 1/4"
Outlet Size
1 1/2"
Overall Height
9 5/8 in
Overall Length
5 1/4 in
Inlet Connection Size
1 1/4 in
Outlet Connection Size
1 1/2 in

Details

Body Material
Bronze
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Test Lever
Yes
Seat Material
Viton
Spring Material
Stainless Steel
Factory Set Pressure
25 psi
Application
Air and Gas Compressors, Pressure Reducing Stations etc
Disc Material
B21 Alloy 485
Standards
Air/Gas UV, ASME Section V111, ASTM A-313 TY 631, National Board Certified
Temp. Range
-60 Degrees to 406 Degrees F
Product Type
Safety Relief Valve
Operating Temperature - Maximum
425 Degrees F
Outlet Connection Type
NPT
Operating Pressure - Maximum
314 psi
Outlet Connection Gender
Female
Inlet Connection Gender
Male
ASME Section Code
Section VIII, Section XIII
Operating Temperature - Minimum
-60 Degrees F
Inlet Connection Type
NPT
Operating Pressure - Minimum
18 psi
For Media
Air, Gas

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 1/4 in, Outlet Size 1 1/2 in, Factory Set Pressure 25 psi, Disc Material Brass, Overall Height 9 5/8 in, Application Air/Gas Compressors, Intercoolers and Aftercoolers, Pressure Reducing Stations, Pressure Vessels-Containing Steam, Steam Boilers and Generators, Tanks, Receivers, Sterilizers and Autoclaves, Overall Length 5 1/4 in, Seat Material FKM, Spring Material Stainless Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.