Shop KUNKLE VALVE
See all product information
Create Account
Safety Relief Valve, 1in.x1-1/4in., 250psi
- Mfr # 6010FEM01AKM0250
- Zoro # G6760047
product price:Â
$
404.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
1"
Outlet Size
1 1/4"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6010FEM01AKM0250
- Zoro #
- G6760047
- UPC #
- -
- Country of Origin
- United States
- Body Material
- Bronze
- Item
- Safety Relief Valve
- Outlet Type
- FNPT
- Inlet Type
- MNPT
- Temp. Range
- -60 Degrees to 406 Degrees F
- Test Lever
- Test Lever Included
- Spring Material
- Stainless Steel
- Seat Material
- Metal
- Disc Material
- Brass
- Compliance
- Section VIII Air/Gas
- Factory Set Pressure
- 250 psi
- Standards
- ASME Code UV
- Application
- Air/Gas Compressors, Intercoolers and Aftercoolers, Pressure Reducing Stations, Pressure Vessels-Containing Steam, Steam Boilers and Generators, Tanks, Receivers, Sterilizers and Autoclaves
- Product Type
- Safety Relief Valve
- Inlet Connection Gender
- Male
- Operating Pressure - Minimum
- 18 psi
- Outlet Connection Gender
- Female
- Operating Temperature - Maximum
- 425 Degrees F
- Outlet Connection Type
- NPT
- Operating Pressure - Maximum
- 314 psi
- Operating Temperature - Minimum
- -60 Degrees F
- For Media
- Air, Gas
- ASME Section Code
- Section VIII, Section XIII
- Inlet Connection Type
- NPT
Dimensions
- Inlet Size
- 1"
- Outlet Size
- 1 1/4"
- Overall Height
- 8 1/2 in
- Overall Length
- 1 3/4 in
- Outlet Connection Size
- 1 1/4 in
- Inlet Connection Size
- 1 in
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 in, Outlet Size 1 1/4 in, Factory Set Pressure 250 psi, Disc Material Brass, Overall Height 8 1/2 in, Application Air/Gas Compressors, Intercoolers and Aftercoolers, Pressure Reducing Stations, Pressure Vessels-Containing Steam, Steam Boilers and Generators, Tanks, Receivers, Sterilizers and Autoclaves, Overall Length 1 3/4 in, Seat Material Metal, Spring Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.